Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific eShield™ Stay-Clean Covers, CS 100

Catalog No. 14127442
Change view
Click to view available options
Length (English):
6 in.
8 in.
10 in.
13.5 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
14-127-442 8 in.
14-127-439 6 in.
14-127-437 10 in.
14-127-441 13.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-127-442 Supplier Heathrow Scientific Supplier No. EC3310
Add to Cart
Add to Cart

Shield Your Device, Stay Germ-Free

  • Available in 4 sizes:
    • Smartphone
    • Large Smartphone/Small Tablet
    • Medium Tablet
    • Large Tablet
  • Features and Benefits:
    • Tear-resistant barrier protection
    • Adjustable for snug fit and touch screen performance
    • Touch sensitive, even with gloves
    • Single use, disposable, and recyclable
    • Easy and secure self-adhesive closure

Specifications

Autoclavable Not Autoclavable
Closure Type Self-adhesive
Color Clear
Disposable Single-use
Material LDPE
Sterility Non-sterile
No. per Case 100
Dimensions (L x W) 8 x 6 in.
Length (English) 8 in.
Width (English) 6 in.
Product Type Protective Cover
Length (Metric) 20.3 cm
Width (Metric) 15.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.