Learn More
Description
- Sterile cover for smart phones
- Constructed of ultra-clear polyethylene for clear photos and is touchscreen compatible with gloves
- Protects the sterile environment from contaminants on handheld devices
- Easily accommodates aseptic technique
Recommended Storage
General Warehouse Storage - Keep out of direct sunlight
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | FDA Approved 510 (K) K141438; ASTM F1671 |
| Closure Type | Self-adhesive |
| Color | Clear |
| Disposable | Single-use |
| For Use With (Equipment) | SLR Camera Cover |
| Material | Polyethylene Film |
| Sterility | Sterile |
| Dimensions (L x W) | 14.5 x 21 in. |
| Length (English) | 14.5 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.