Learn More
Description
- Available in 700 ft./Roll (4,200 ft./Cs.) or 900 ft./Roll (5,400 ft./Cs.), with 6 rolls per case
- Available in white or brown
- Features a 1.75 in. core and fits purple core dispensers
- Absorbency Pockets™ improve drying efficiency and deliver strong, reliable drying performance
- Made with 100% recycled fiber for sustainability
- Compatible with manual and touchless Scott™ dispensers
- ECOLOGO™ and FSC™ certified
- Meets EPA recycled content guidelines
Specifications
Specifications
| Product Type | Hard Roll Towel |
| Length (English) | 700 ft. |
| Material | Recycled Paper |
| Autoclavable | Not Autoclavable |
| Color | White |
| Disposable | Single-use |
| Packaging Quantity | 6 Rolls/Cs. |
| Ply | 1-ply |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.