Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Esteem™ Stretchy Nitrile Gloves

Catalog No. 19166711 Shop All Cardinal Health Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-166-711 X-Large
19-166-707 X-Small
19-166-708 Small
19-166-709 Medium
19-166-710 Large
19-166-712 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-166-711 Supplier Cardinal Health™ Supplier No. 8899NB
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Nitrile examination gloves are soft, flexible, and offer freedom of movement and tactile sensitivity.

  • Microtextured for a secure grip even when wet
  • Stretchy nitrile material for ease of donnability
  • Latex-free
  • Tested for use with various lab chemicals and chemotherapy drugs
  • Powder free
  • Ambidextrous

Specifications

Certifications/Compliance ASTM D 6319, ASTM D6978-05
Chemotherapeutic Rated Yes
Applications Healthcare, Laboratory
AQL 1
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 5.1 mil
Finger Thickness (Metric) 0.13 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.8 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Size X-Large
Thickness (English) 5.1 mil
Thickness (Metric) 0.13 mm
FDA 510 (k) Yes
Model 8899N
Series Esteem™
Tensile Strength 14 MPa
Length (English) 9.6 in.
Length (Metric) 24.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.