Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Welding Chipping Hammer
SCI_ED

Catalog No. S45042
Change view
Click to view available options
Weight (English) Head:
0.87 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English) Head
S45042 0.87 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S45042 Supplier Estwing Manufacturing Co Supplier No. E3WC

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Shock Reduction Grip™ offers comfort and durability, reducing vibrations caused by impact.

  • Made of Nylon Vinyl
  • Head and handle are forged in one piece and polished
  • Best for sedimentary rock

Order Info

Overall length: 11 in. (279mm), Head weight: 14 oz. (392g)

Specifications

Product Type Knife Edge
Length (English) 11 in.
Length (Metric) 28 cm
Material Steel
Weight (English) Head 0.87 lb.
Weight (Metric) Head 0.4 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.