Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hach Company ETFE Membranes for Electrochemical Sensors, 25 μm, 35 mm, Box of 25 (Hach 2952A)

Catalog No. NC3269525 Shop All Hach Company Products
Encompass

Hach 2952A ETFE membranes are thin, chemically resistant membranes supplied in a box of 25 for use with electrochemical sensors. Each membrane is 25 μm thick and 35 mm in diameter, designed to protect sensor electrodes while allowing target gases and ions to pass through. These membranes are intended for routine replacement during sensor maintenance and recharging.

  • Material: ETFE
  • Thickness: 25 μm
  • Diameter: 35 mm
  • Quantity: box of 25 membranes
  • Intended use: replacement membrane for electrochemical sensors
  • Typical application: maintenance and recharging of oxygen and other electrochemical sensors

Catalog No. NC3269525 Supplier Hach Company Supplier No. 2952A
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Hach 2952A ETFE membranes are thin, chemically resistant membranes supplied in a box of 25 for use with electrochemical sensors. Each membrane is 25 μm thick and 35 mm in diameter, designed to protect sensor electrodes while allowing target gases and ions to pass through. These membranes are intended for routine replacement during sensor maintenance and recharging.

  • Material: ETFE
  • Thickness: 25 μm
  • Diameter: 35 mm
  • Quantity: box of 25 membranes
  • Intended use: replacement membrane for electrochemical sensors
  • Typical application: maintenance and recharging of oxygen and other electrochemical sensors

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.