Learn More
Gibco™ Ethanol (EtOH), 20%

Description
Ethanol (EtOH) and bulk Water for Injection (WFI) are combined to produce a high-quality 20% ethanol solution designed for downstream bioprocessing applications, including chromatography column and resin storage as well as equipment sanitization. Gibco™ 20% Ethanol is manufactured using multicompendial-grade raw materials in an ISO-certified, cGMP-compliant facility to meet the stringent requirements of pharmaceutical and biopharmaceutical manufacturing.
Each lot is 0.2 μm sterile filtered and supported by a lot-specific Certificate of Analysis (CoA) to ensure consistency, traceability, and confidence in regulated workflows. With defined specifications and ready-to-use formats, Gibco™ 20% Ethanol helps reduce variability and supports reliable process performance across development and manufacturing.
- Supports reliable chromatography resin and column storage by maintaining microbial control and preserving system readiness between runs
- Reduces risk of in-house preparation errors by providing a ready-to-use, quality-controlled ethanol solution
- Enables faster turnaround between batches by simplifying cleaning and storage workflows
- Supports audit readiness and regulatory compliance with defined specifications and lot-specific documentation (CoA)
- Minimizes handling of high-proof ethanol on site, improving safety and operational efficiency
- Improves process consistency by eliminating variability associated with manual dilution and preparation
- 24 months shelf life from date of manufacture
Specifications
Specifications
| Chemical Name or Material | Ethyl Alcohol |
| Color | Clear |
| Quantity | 5 L |
| Packaging | Sample |
| Physical Form | Liquid |
| Certifications/Compliance | GMP - 21 CFR 820, ISO 13485 |
| Concentration | 20% |
| Sterilization Method | 0.2 μm Sterile-filtered |
| Formulation | 20% EtOH |
For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.