Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gibco™ Ethanol (EtOH), 20%
GREENER_CHOICE

Catalog No. A5803202
Change view
Click to view available options
Quantity:
5 L
20 L
200 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
A5803202 20 L
A5803201 5 L
A5803203 200 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. A5803202 Supplier Gibco™ Supplier No. A5803202
 Restricted Item
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Gibco 20% Ethanol (EtOH) is sterile-filtered, packaged in bioprocess containers, and stocked to be available when you need it. Sourcing 20% EtOH can streamline your workload for equipment sanitization and column storage, allowing you to focus on the key steps in your downstream processes.

Ethanol (EtOH) and bulk Water for Injection (WFI) are combined to produce a high-quality 20% ethanol solution designed for downstream bioprocessing applications, including chromatography column and resin storage as well as equipment sanitization. Gibco™ 20% Ethanol is manufactured using multicompendial-grade raw materials in an ISO-certified, cGMP-compliant facility to meet the stringent requirements of pharmaceutical and biopharmaceutical manufacturing.

Each lot is 0.2 μm sterile filtered and supported by a lot-specific Certificate of Analysis (CoA) to ensure consistency, traceability, and confidence in regulated workflows. With defined specifications and ready-to-use formats, Gibco™ 20% Ethanol helps reduce variability and supports reliable process performance across development and manufacturing.

  • Supports reliable chromatography resin and column storage by maintaining microbial control and preserving system readiness between runs
  • Reduces risk of in-house preparation errors by providing a ready-to-use, quality-controlled ethanol solution
  • Enables faster turnaround between batches by simplifying cleaning and storage workflows
  • Supports audit readiness and regulatory compliance with defined specifications and lot-specific documentation (CoA)
  • Minimizes handling of high-proof ethanol on site, improving safety and operational efficiency
  • Improves process consistency by eliminating variability associated with manual dilution and preparation
  • 24 months shelf life from date of manufacture
TRUSTED_SUSTAINABILITY

Specifications

Chemical Name or Material Ethyl Alcohol
Color Clear
Quantity 20 L
Packaging Tote
Physical Form Liquid
Certifications/Compliance GMP - 21 CFR 820, ISO 13485
Sterilization Method 0.2 μm Sterile-filtered
Formulation 20% EtOH

For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.