Learn More
Ethionamide, G-Biosciences

Description
Primarily targeting Mycobacterium tuberculosis and Mycobacterium leprae, ethionamide is useful against tuberculosis and leprosy.
Specifications
Specifications
| Physical Form | Powder |
| Quantity | 25 g |
| Product Line | Gibco |
| Boiling Point | 167°C |
| Percent Purity | >98% |
| Grade | Molecular Biology |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.