Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Euro Style Polypropylene Beakers
SCI_ED

Catalog No. S13797 Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
250 mL
50 mL
500 mL
Assorted
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S13797 50 mL
S13799 250 mL
S13800 500 mL
S13802 2000 mL
S13801 1000 mL
S13803 Assorted
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Intended for ages 13 and up.
Catalog No. S13797 Supplier GSC Go Science Crazy Supplier No. BKPP50
Only null left
Add to Cart
Add to Cart
Intended for ages 13 and up.

Incorporate raised outer graduations for ease of reading. GSC International Euro Style Polypropylene Beakers are tough, chemical resistant, and autoclavable. They are great additions to laboratory or classroom settings.

  • Molded from tough translucent polypropylene
  • Incorporate raised outer graduations for ease of reading
  • Tapered spout for easy pouring
  • Chemical resistant
  • Autoclavable

Specifications

Color Translucent
Capacity (Metric) 50 mL
Material Polypropylene
Includes Tapered spout
Autoclavable Autoclavable
Graduated Yes
Style Euro
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.