Learn More
Description
- High-power LED ring light
- 55 to 200 mm working distance
- Color temperature 6500 K
- Illuminance 23,000 Lux at 100 mm
- Intense and focused shadow-free illumination
- Long life and low energy consumption
- Including mounting ring
- Remote control included
- 1-year warranty
Specifications
Specifications
| Type | Euromex LED Ring Illuminator |
| Autoclavable | Not Autoclavable |
| Sterility | Non-sterile |
| Voltage | 110/220 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.