Learn More
Novus Biologicals™ EV Precipitation Solution (Cell Culture)

Specifications
Specifications
| Product Type | EV isolation, exosome isolation, extracellular vesicle isolation |
| Quantity | 25 mL |
| Sufficient For | A 25mL solution is equalivant to 25 reactions (cell culture media) |
| Content And Storage | Store at room temperature. |
| Sample Type | Cell culture supernatant |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.