Learn More
Description
Specifications
Specifications
| Color | Translucent |
| Solvent Or Alcohol Resistant | DMSO Resistant |
| Certifications/Compliance | Free of detectable DNase/RNase, human DNA and pyrogens; resistant to DMSO ontents non-cytotoxic |
| Material | EVA |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| No. of Wells | 96 |
| No. per Case | 50 |
| No. per Pack | 1 |
| Pre-slit | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.