Learn More
Description
Includes
removable lid.
- Sweat-proof ethylene vinyl acetate will not leak
- Compatible with ice, dry ice, liquid nitrogen, alcohol, and saline solutions
- Bases and lids feature glove-friendly handles
- Cleanup is quick and easy with molded pour spouts
Specifications
Specifications
| For Use With (Equipment) | Ice, dry ice, liquid nitrogen, alcohol, and saline solutions |
| Includes | Bucket with Lid |
| Description | Bucket with Lid |
| Material | EVA |
| Product Type | Cryo-Safe Cold Box |
| Quantity | 1 |
| Color | Green |
| Capacity (Metric) | 4 L |
| Autoclavable | Not Autoclavable |
| Temperature Control | No |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.