Learn More
Bullard™ EVA Sightline Powered Air Purifying Respirator (PAPR) with No Filter
Shop All Bullard Company Products

Description
- Sightline loose fitting hood - no fit testing needed
- Unique headband-free design
- 320° wraparound lens for an expansive unobstructed Sightline
- Available in Dupont Tychem™ 2000
- Suspension-less design
- NIOSH approved and 3rd party tested
- APF of 1000
- Large Panoramic lens size - approx. 300 square in.
- Lens thickness of .015 in.
- PETG lens
- Flexible breathing tube for maximum maneuverability
- 3-pt air distribution maximizes fresh air at breathing zone
- Over-the-top and side air delivery system can reduce fogging
- Sport neck cuff made from a soft polyester material
- 12 in. long outer bib
- Independent front and rear inner bibs
- Softer material w/ fewer touch points for increased comfort
- A more effective anchor point located at the sternum area provides a more consistent attachment point regardless of the wearer’s body profile
- Replacement filters can be ordered from Bullard™
Specifications
Specifications
| Assigned Protection Factor (APF) | 1000 |
| Battery Life | 4 to 10 hours |
| Battery Type | Lithium Polymer |
| Belt Material | Nylon |
| Breathing Tube Length | 26 in. to 34 in. |
| Color | White |
| Product Type | PAPR System with Hood |
| Size | One Size |
| Facepiece/Headtop Model | Sightline |
| Facepiece Material | Dupont Tychem 2000 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.