Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Karcher Suction Hose, EVA, Conductive, 3 m Length, 1 ea

Catalog No. 502817694
Encompass

This electrically conductive suction hose, made from EVA material, is designed for use with industrial vacuums. It provides efficient and safe operation in various applications, particularly where static electricity build-up is a concern.

  • Electrically conductive design for anti-static operation
  • Constructed from durable EVA material
  • Three meter length for extended reach
  • Tapered diameter from 70 mm to 40 mm
  • Suitable for temperatures up to 149°F
  • Bend radius of 70 mm for flexibility

Catalog No. 50-281-7694 Supplier MSC Supplier No. 16616559
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This electrically conductive suction hose, made from EVA material, is designed for use with industrial vacuums. It provides efficient and safe operation in various applications, particularly where static electricity build-up is a concern.

  • Electrically conductive design for anti-static operation
  • Constructed from durable EVA material
  • Three meter length for extended reach
  • Tapered diameter from 70 mm to 40 mm
  • Suitable for temperatures up to 149°F
  • Bend radius of 70 mm for flexibility

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.