Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ready America Evacuation Essentials Plus Kit
SDP

Catalog No. 17985129
Change view
Click to view available options
Weight (English):
7.5 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
17-985-129 7.5 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-985-129 Supplier Ready America Supplier No. 70502
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Contains supplies designed to escape the building and survive first hours of an emergency

  • Evacuation Essentials Plus Kit contains supplies designed to escape the building and survive the first hours of an emergency
  • Provide 1 for every person in your facility. The evacuation essentials has a 5-year Shelf life
  • Includes 6 Evacuation Essentials Plus Kits.
  • The Evacuation Essentials Plus Kit contains: 1 Emergency 12-Hour Light Stick, 1 Emergency Whistle, 1 Dust Mask, 2 Nitrile Gloves, 1 Survival Blanket, 1 Pocket Tissues, 1 Pair Goggles, 1 Rubber Band to attach light stick to wrist, 1 Snack Food Bar 400 calories, 1 Water Pouch 4.1 oz., 1 hook and loop fastener to attach to desk

Specifications

Product Type Emergency Kit
Depth (English) 8 in.
Height (English) 14 in.
Size 1
Weight (English) 7.5 lb.
Width (English) 10 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.