Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ Ever-Lite™ H2MAX Anti-Fog Safety Glasses

Catalog No. 19555680 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Lens Tint:
Blue
Light Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint
19-555-680 Blue
19-555-679 Light Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-555-680 Supplier Pyramex™ Supplier No. SB8660DTM
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pyramex™ Ever-Lite™ H2MAX Anti-Fog Safety Glasses with ANSI Z87 safety compliance

  • Soft nose piece for snug fit
  • Semi-frame & slim co-material temple design for lightweight spectacle - 22 gm
  • Optical Class 1 lens offers the clearest and the most panoramic view without obstruction
  • 8 base wraparound lens provides full front & side protection
  • Scratch-resistant, polycarbonate lens provide polycarbonate lens
  • H2MAX creates a high performing, superior anti-fog coating that is durable enough to withstand repeated cleaning without losing adhesion
  • Ensures maximum clarity in the most extreme temperature and humidity conditions
  • Adds a layer to the lens that is abrasion, chemical, and UV-resistant
  • Lens Technology:
    • Visible Light Transmitted - 2%
    • UVA, UVB Blocked - 99%
    • Blue Light Blocked - 99%
    • IR Blocked - 99%

Specifications

Certifications/Compliance ANSI Z87
Lens Tint Blue
For Use With (Application) Eye Safety
Frame Color Black
Temple Style Slim Co-Injected
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection UV400
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.