Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ Ever-Lite™ Safety Readers

Catalog No. 19555678 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Lens Tint:
Clear
Gray
Magnification Power:
+1.50
+2.00
+2.50
+3.00
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint Magnification Power
19-555-678 Gray +2.50
19-555-672 Clear +1.50
19-555-673 Clear +2.00
19-555-674 Clear +2.50
19-555-675 Clear +3.00
19-555-676 Gray +1.50
19-555-677 Gray +2.00
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-555-678 Supplier Pyramex™ Supplier No. SB8620R25

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pyramex™ Ever-Lite™ Safety Readers with ANSI Z87 safety compliance

  • Soft nose piece for snug fit
  • Semi-frame & slim co-material temple design for lightweight spectacle - 22 gm
  • Optical Class 1 lens offers the clearest and the most panoramic view without obstruction
  • 8 base wraparound lens provides full front & side protection
  • Scratch-resistant, polycarbonate lens provide polycarbonate lens
  • Lens Technology:
    • Visible Light Transmitted - 2%
    • UVA, UVB Blocked - 99%
    • Blue Light Blocked - 99%
    • IR Blocked - 99%

Specifications

Certifications/Compliance ANSI Z87
Lens Tint Gray
For Use With (Application) Eye Safety
Frame Color Black
Magnification Power +2.50
Lens Material Polycarbonate
Frame Material Polycarbonate
Frame Type Slim Co-Injected Temples
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.