Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Ever-Lite™ Safety Readers
Pyramex™ Ever-Lite™ Safety Readers with ANSI Z87 safety compliance
Specifications
Certifications/Compliance | ANSI Z87 |
---|---|
For Use With (Application) | Eye Safety |
Frame Color | Black |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Catalog Number | Mfr. No. | Lens Tint | Magnification Power | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Magnification Power | Price | Quantity & Availability | ||||
19-555-672
|
Pyramex™
SB8610R15 |
Clear | +1.50 | N/A | N/A | N/A | |||
19-555-673
|
Pyramex™
SB8610R20 |
Clear | +2.00 | N/A | N/A | N/A | |||
19-555-674
|
Pyramex™
SB8610R25 |
Clear | +2.50 | N/A | N/A | N/A | |||
19-555-675
|
Pyramex™
SB8610R30 |
Clear | +3.00 | N/A | N/A | N/A | |||
19-555-676
|
Pyramex™
SB8620R15 |
Gray | +1.50 | N/A | N/A | N/A | |||
19-555-677
|
Pyramex™
SB8620R20 |
Gray | +2.00 | N/A | N/A | N/A | |||
19-555-678
|
Pyramex™
SB8620R25 |
Gray | +2.50 | N/A | N/A | N/A | |||
Description
- Soft nose piece for snug fit
- Semi-frame & slim co-material temple design for lightweight spectacle - 22 gm
- Optical Class 1 lens offers the clearest and the most panoramic view without obstruction
- 8 base wraparound lens provides full front & side protection
- Scratch-resistant, polycarbonate lens provide polycarbonate lens
- Lens Technology:
- Visible Light Transmitted - 2%
- UVA, UVB Blocked - 99%
- Blue Light Blocked - 99%
- IR Blocked - 99%
Specifications
ANSI Z87 | |
Black | |
Polycarbonate |
Eye Safety | |
Polycarbonate | |
Slim Co-Injected Temples |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title