Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caplugs™ (Evergreen Scientific) Disposable Funnels

Catalog No. 055555 Shop All Caplugs Products
Change view
Click to view available options
Material:
Polypropylene
Polystyrene
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
05-555-5 Polystyrene
05-555-6 Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-555-5 Supplier Caplugs™ (Evergreen Scientific) Supplier No. 2085122010
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Economical funnels for a variety of applications.

Choose the funnel that best meets your needs:

  • Polystyrene funnels for use with mild acidic or alkali solutions
  • Polypropylene funnels for use with organic solvents and stronger acids or alkalis

 

 

  • Funnels measure approximately 2.4 in. (60 mm) wide at the top and taper 60°
  • Internal ribs promote faster flow, external ribs help prevent airlock
  • New material specifications now include up to 50% reused plastic

 

Specifications

Diameter (Metric)Top 6 cm
Material Polystyrene
Angle 60° Tapered
For Use With (Application) Mild acidic or alkali solutions
Includes Internal ribs
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.