Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caplugs™ Evergreen Scientific Glass Cuvets

Catalog No. 055553 Shop All Caplugs Products
Change view
Click to view available options
Material:
Glass
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
05-555-3 Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-555-3 Supplier Caplugs™ Supplier No. 2013179000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cuvets; Glass; 12 x 50mm

Specifications

Type Cuvette
Material Glass
Height (Metric) 50 mm
For Use With (Equipment) Abott TDx
Diameter (Metric) 9.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.