Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Useful for almost any storage need, such as in a laboratory or nursing station
- Highly resistant to most chemicals, including formaldehyde, most bases and weak acids
- Precision-molded from polypropylene
- Can withstand boiling and freezing
Order Info
Available with or without caps
Specifications
Specifications
| Graduated | Yes |
| Material | Polyethylene |
| Capacity (English) | 4 oz. |
| Capacity (Metric) | 118 mL |
| Closure Type | Screw Cap |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?