Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- 10mm light path; accurate to 2%
- Polystyrene cuvettes transmit between 75-80% of light energy from 380-750nm and are useful to 340nm, where over 70% of the ight energy is transmitted
- UVT acrylic cuvettes are useful to 280nm, where over 50% of the light energy is transmitted
Spécifications
Spécifications
| Type | Cuvette |
| Capacity (Metric) | 1 mL |
| Material | Polystyrene, Acrylic |
| Quantity | 1000 Case |
| Path Length | 10 mm |
| Wavelength Range | Polystyrene: to 340nm; UVT acrylic: to 280nm |
| For Use With (Application) | Fluorimetry |
missing translation for 'productTitle'
missing translation for 'byClickingSubmit' missing translation for 'privacyPolicy'.
missing translation for 'spotOppurtunityImprovement'