Learn More
Description
These sterile transport vials are designed for the collection and transport of general purpose specimens and are suitable as primary containers according to U.S. Postal regulations for mailing biological specimens.
- Capacity: 7.0 mL
- Material: High-transparence Polypropylene
- Sterility: Sterile
- Calibration: Molded volume calibration in 1 mL increments
- Closure: Caps feature molded-in sealing rings and extra threads for a tight, secure closure
- Surface: Smooth surface for easy labeling
Specifications
Specifications
| Color | Natural |
| Diameter (Metric) Outer | 17 mm |
| Material | Polypropylene |
| Sterility | Sterile |
| Volume (Metric) | 7 mL |
| For Use With (Application) | Collecting or transporting general purpose specimens |
| Includes | Cap |
| Volume (English) | 0.23 oz. |
| Closure Type | Screw Cap |
| Quantity | 500 Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.