Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Caplugs™ Evergreen Scientific™ 96-Well, Cell Culture-Treated, U-Shaped-Bottom Microplate
Shop All Caplugs ProductsDescription
For animal and plant cell tissue culture studies. Untreated plates are appropriate for use in many plant cell culture studies where cell attachment is not required.
- Raised rim to minimize cross-contamination
- Alpha-numeric designations identify each well for quick sample location
- One-way fitting lids
- Raised rings inside help to minimize condensation
- Well volume: 0.30–0.37ml
- Surface area: 1.04cm2 (1.6 in.2)
- 96 well
- U bottom
Specifications
Specifications
| Certifications/Compliance | ISO 9001:2008 |
| Lid | With Lid |
| Culture Area | 1.02 cm2 |
| Array | 8 x 12 |
| Packaging | 1/Pk., 100/Cs. |
| Color | Clear |
| Product Type | Tissue Culture Plate |
| Material | Polystyrene |
| No. of Wells | 96 |
| Sterility | Sterile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?