Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caplugs™ (Evergreen Scientific) Transport Vials

Catalog No. 22044322 Shop All Caplugs Products
Change view
Click to view available options
Volume (Metric):
7 mL
10 mL
15 mL
Includes:
Cap
No Cap
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Includes
22-044322 10 mL No Cap
03-341-14C 15 mL Cap
03-341-14B 10 mL Cap
05-552-6 7 mL Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-044322 Supplier Caplugs™ (Evergreen Scientific) Supplier No. 240301003K
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Diameter (Metric) Outer 17 mm
Material Polypropylene
Sterility Non-sterile
Volume (Metric) 10 mL
For Use With (Application) Collecting or transporting general purpose specimens
Includes No Cap
Volume (English) 0.33 oz.
Quantity 1000 Cs.
Certifications/Compliance CE, ISO 9001:2008
Height (Metric) 70 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.