Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Evidence Bag Heat Sealer
SDP

Catalog No. 22446193 Shop All Mopec Products
Change view
Click to view available options
Length (English):
8 in.
12 in.
20 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
22-446-193 12 in.
22-446-134 8 in.
22-446-141 20 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-446-193 Supplier Mopec Supplier No. FS159
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Heat sealing device designed to securely close evidence bags and help maintain evidence integrity during storage and transport.

  • Creates a strong, tamper-evident seal on plastic evidence packaging to support secure handling in law enforcement applications.
  • Temperature control knob
  • Heavy-duty Kraft paper stock
  • Seals bags in the field or in the lab
  • No Warm-up time required
  • Uses 120 V AC current

Specifications

Product Type Heat Sealer
Length (English) 12 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.