Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Evidence Bags
SDP

Catalog No. 22446151 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
12 x 15 in.
5 x 8 in.
5.5 x 15.5 in.
9 x 12 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-446-151 5 x 8 in.
22-446-113 5.5 x 15.5 in.
22-446-111 9 x 12 in.
22-446-129 12 x 15 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-446-151 Supplier Mopec Supplier No. FS094
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Bags designed for secure collection, storage, and provide space for essential documentation, including chain of custody details.

  • Self-sealing adhesive strip
  • Write-on areas with chain of custody
  • Preprinted control numbers on the bag and investigating officers receipt
  • Puncture and tear resistant
  • 4 mm polyethylene
  • Made from durable, clear material for easy content visibility and equipped with a permanent self-sealing closure for secure storage.

Specifications

Dimensions (L x W) 5 x 8 in.
Product Type Evidence Bag
Color Transparent with Blue Print
Quantity 100/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.