Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Evidence Envelopes (Various Sizes)
SDP

Catalog No. 22446287 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
3.5 x 6.5 in.
5 x 7.5 in.
6 x 9 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-446-287 5 x 7.5 in.
22-446-256 6 x 9 in.
22-446-274 3.5 x 6.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-446-287 Supplier Mopec Supplier No. FS419
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for secure collection and storage of small forensic items such as hairs, fibers, and lifted print cards, these envelopes provide an organized way to handle trace evidence. Multiple available sizes support different evidence-packaging requirements during collection and storage.

Quantity

  • 100 per package

Dimensions

  • FS418: 3.5 L x 6.5 W in.
  • FS419: 5 L x 7.5 W in.
  • FS420: 6 L x 9 W in.

Performance

  • Ideal for small evidence like hair, fibers, and more.

Specifications

Dimensions (L x W) 5 x 7.5 in.
Product Type Evidence Envelopes
Quantity 100/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.