Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Evidence Security Envelopes
SDP

Catalog No. 22446250 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W x H):
5 x 11 x 3 in.
8 x 12 x 3 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
22-446-250 8 x 12 x 3 in.
22-446-249 5 x 11 x 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-446-250 Supplier Mopec Supplier No. FS415
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Heavy-duty kraft construction accommodates bulky contents with expandable storage and a self-sealing adhesive flap for secure closure. Evidence tape or seals can be added to help maintain the integrity of stored items while they are handled, packaged, and transported.

Construction

  • Self sealing adhesive flap
  • 3 in. expansion capability

Materials

  • Heavy-duty kraft paper

Dimensions

  • FS414: 5 L x 11 W x 3 H in.
  • FS415: 8 L x 12 W x 3 H in.

Quantity

  • 100 per package

Specifications

Product Type Evidence Envelopes
Quantity 100/Pk.
Dimensions (L x W x H) 8 x 12 x 3 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.