Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vileda Professional™ EvoControl™ 400 Microfiber Cleanroom Wipes

Catalog No. 19200668 Shop All Vileda Professional Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
22.86 x 22.86 cm (9 x 9 in.)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-200-668 22.86 x 22.86 cm (9 x 9 in.)
19-200-669 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-200-668 Supplier Vileda Professional™ Supplier No. 142856
Add to Cart
Add to Cart
This item is not returnable. View return policy

Designed for the removal of acids and chemical spills. Vileda Professional™ EvoControl™ 400 Microfiber Cleanroom Wipes are widely used in pharmaceutical, biotech and microelectronics industries.

  • Disposable liquid cleaning wipe
  • Clean glass and stainless steel without leaving residues or streaks
  • Microfiber material reach into microscopic surface pores to remove contamination thoroughly
  • Maximize particle pick up
  • Bacteria removal up to 99.999%
  • Cut fibers are melted together for sealed edge which prevents particle release
  • Disposable pre-laundered and laser cut 
  • Sealed edge for areas where moderate contamination control is required

Specifications

Product Type Cleanroom Wipe
Material Microfiber
Color White
Disposable Single-use
Edges Laser cut
Dimensions (L x W) 22.86 x 22.86 cm (9 x 9 in.)
Packaging Quantity 150/Pk., 3000/Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.