Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Evolution™ Pro UV-Vis Spectrophotometer, Trade-up Promotion

Catalog No. 14385506LY
Change view
Click to view available options
Type:
UV-Vis Spectrophotometer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
14-385-506LY UV-Vis Spectrophotometer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-385-506LY Supplier Thermo Scientific™ Supplier No. 840340200LY
Add to Cart
Add to Cart
Request a Quote

Currently own a Thermo Scientific™ Evolution™? Take advantage of this loyalty trade-up promotion. Proof of existing unit with serial number may be requested.

Applications: Academic, Chemicals, Food & Beverage, Chemicals Environmental, Industrial QA/QC, Material Science, Pharmaceuticals

Evolution Pro UV-Vis Spectrophotometers:

  • Rely on the double beam optical design providing outstanding reliability, precision performance, and long-term stability for the most demanding applications.
  • Optimized performance for advanced testing requirements and peak resolution capabilities with selectable bandwidths of 0.5, 1.0, 1.5, 2.0 and 4.0 nm.
  • Ensure accuracy of your data with optional Calibration Validation Carousel (CVC) for automated performance verification.
  • Get instant measurements and excellent performance over entire wavelength range of 190-1100 nm with xenon flash lamp.

Move from samples to answer faster:

  • Easily go from sample to final report - with intuitive INSIGHT Pro Software guiding you every step of the way.
  • Obtain results you need for quantitative analysis, scanning and kinetics applications with comprehensive software tools for data collection, processing, and reporting.
  • Customize even complex methods with ease using workflow-oriented application modules.
  • Enforce data security with optional INSIGHT Pro Security Software tools to assist with achieving current 21 CFR Part 11 compliance in your pharmaceutical lab.

Enhance productivity with sampling flexibility:

  • Speed up your analysis with Thermo Scientific™ Smart Accessories with snap-in design for convenience and consistency.
  • Eliminate manual setup with auto-recognition and software integration of sippers, cells changers, and auto-sampler accessories.
  • Take advantage of the Evolution Pro UV-Vis Spectrophotometer’s wide beam separation and large sample compartment, providing flexibility for unique accessories and advanced applications.

Regulatory/Quality Control Environments:
To use the Evolution Pro UV-Vis Spectrophotometer in a regulated or quality control environment, we offer a wide selection of compliance products and services to reduce implementation time and assure system performance.

Evolution Pro Pharma Value Bundles include:
Evolution Pro Spectrometer
INSIGHT Pro with Security Software 
Validator for Insight Pro US Ltr or INTL A4 Paper Version
Qualification Filter Kit for UV-Vis

Evolution Pro USP/EP Standards Pharma Bundles include:
Evolution Pro Spectrometer
INSIGHT Pro with Security Software
Validator for Insight Pro US Ltr or INTL A4 Paper Version
USP and EP UV Standards Set
USP and EP Visible Standards Set

Accessory Ordering Information:
All accessories are sold separately. Other accessories include cell changers, cuvette and test holders, calibration carousels, sippers, fiber optic probes, small volume sampling, and accessories for reflectance and rapid mixing.

TRUSTED_SUSTAINABILITY

Specifications

Baseline Flatness ±0.001 A (200 to 800 nm), 2.0 nm SBW, smoothed
Description Evolution Pro UV-Vis Spectrophotometer
Detector Type Silicon Photodiode
Light Source Pulsed Xenon
Type UV-Vis Spectrophotometer
Wavelength Range 190 to 1100 nm
Drift <0.0005 A/hr., 500 nm, 2.0 nm SBW, 2 hr. warmup
Electrical Requirements 100/240 V, 50/60 Hz
For Use With (Application) Academic, Chemicals, Food and Beverage, Chemicals Environmental, Industrial QA/QC, Material Science, Pharmaceuticals
Lamp Life >5 years or longer if not using live signal
Noise <0.00018 A at 0 A; <0.00022 A at 1 A; <0.00050 A at 2 A, 500 nm, 2.0 nm SBW, RMS
Optical Design Modified Ebert, Double beam with sample and reference cuvette/accessory positions
Pharmacopoeia Compliance Testing Wavelength Accuracy: ±0.3 nm 190–900 nm; Wavelength Repeatability: SD 10 meas. <0.1 nm; Absorbance Accuracy: <±0.010 A at 1 A, <±0.010 A at 2 A; Absorbance Repeatability: ±0.0025 A @ 1 A
Photometric Accuracy 1 A: ±0.004 A,2 A: ±0.004 A, 3 A: ±0.006 A, Measured at 440 nm using neutral density filters traceable to NIST
Photometric Display ±6 A
Photometric Range >4 A
Photometric Repeatability 1 A: ±0.0025 A
Scan Ordinate Modes Absorbance, % Transmittance, % Reflectance, Kubelka-Munk, Log(1/R), Log(Abs), ABS × Factor, Intensity, 1st–4th Derivative
Scan Speed Variable, up to 6000 nm/min.
Stray Light KCl, 198 nm: ≤0.4% T; NaI, 220 nm: ≤0.032% T; NaNO2, 340 nm: <0.01% T
Warranty 3-year Source Replacement Warranty
Wavelength Accuracy ±0.20 nm (546.07 nm Hg emission line), ±0.30 nm, 190 to 900 nm
Wavelength Data Interval 10, 5, 2, 1, 0.5, 0.2, 0.1, 0.05 nm
Wavelength Repeatability Standard deviation of 10 measurements <0.05 nm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.