Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CleanSpace™ EX Power System (HICAP exc mask)

Catalog No. 17800602 Shop All Cleanspace Technology Products
Change view
Click to view available options
Airflow Rate: 220 L/min
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-800-602 Airflow Rate: 220 L/min
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-800-602 Supplier CleanSpace™ Supplier No. PAF1060

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Intrinsically safe battery-powered PAPR suitable for use in certain ignitable or potentially explosive atmospheres.

  • Intrinsically safe
  • Light weight and comfortable
  • High visibility yellow casing for easy recognition
  • AirSensit System™ for mask pressure control and breath responsive airflow
  • One-button system and standby and auto-start/stop mode for quick don/doffing
  • Easy to use support harness
  • Altitude compensated filter blocked detection
  • Long operating time: up to 8 hours and quick battery recharging: < 2 hours
  • Easy and accurate flow capability check
  • Output range 13.5 V ± 5%
  • Visual and Audible Alarms – 75dB(A) – at ear
  • Automatic Switch-Off – 3 minutes after idle
  • AC Adaptor charger: Input range 100 to 240 V
  • Store in clean and dry environment: 30% – 50% RH

Specifications

Battery Life 8 hours
Product Type PAPR Assembly, No Headtop
Flow Rate 220 L/min.
Model PAF-1060
Weight (Metric) 500 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.