Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Intensa Exam Lamp

Catalog No. 03155069
Change view
Click to view available options
Color:
Titanium
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-155-069 Titanium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-155-069 Supplier Intensa Supplier No. 500
Add to Cart
Add to Cart

Economy pedestal style exam lamp with adjustable gooseneck arm.

  • Overall Height: 74 in. (187.96 cm)
  • Height Range, low: 34.50 in. (87.63 cm)
  • Height Range, high: 53.50 (135.89 cm)
  • Base Diameter: 11 in. (27.94 cm)
  • Chrome Plated Steel Frame and Steel Base
  • Gooseneck Arm, chromeplated: 12 in. (30.48 cm)
  • Adjustable Steel Shaft
  • Power Cord, 3 wire grounded: 8 ft. (2.44 m)
  • 360° Adjustable Lamp Head
  • UL Approved
  • Assembly Required

Specifications

Light Source Incandescent
Voltage 120 V
Wattage 500 W
Color Titanium
Height (English) 74 in.
Height (Metric) 187.96 cm
Product Type Gooseneck Lamp
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.