Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Exam Room Organizer - 3 Glove Box, Tissue, Wipe Can, Mask
SDP

Catalog No. 01259146
Change view
Click to view available options
Dimensions (L x W x H):
4.75 x 17 x 22.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
01-259-146 4.75 x 17 x 22.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
N/A
Catalog No. 01-259-146 Supplier Poltex Supplier No. EXRMORG6
Get a Poltex Pipette Holder with $3,000 Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

N/A

Wall mounted exam room organizer to free up counter space and keep key patient care items accessible. Glove box holder adjusts from 8.5 in. to 12.5 in. to fit different glove box sizes.

  • Wall-mounted unit designed to organize common exam room items
  • Frees up valuable countertop space and keeps rooms organized
  • Keeps key patient care items accessible and in the right place
  • The adjustable glove box holder fits boxes from 8.5 in. to 12.5 in. wide
  • Wall mount (screws and anchors included)
  • Durable and cleanable PETG construction
  • Consumables not included

Specifications

Product Type Organizer
Color Clear
Frame Color Clear
Material PETG
Frame Material PETG
Mounting Type Wall Mount
Includes Wall Mount Hardware
For Use With (Application) Organizer for Lab or Exam Room Items
Shape Rectangle
Quantity 1 Ea.
Device Holds PPE, Exam Room Items
Dimensions (L x W x H) 4.75 x 17 x 22.5 in.
Weight (English) 6 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.