Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ EXC-100 Microscope Series Binocular Microscope with Achromat Objectives
SDPSCI_ED

Catalog No. S012474 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Head Style:
Binocular, 30° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
S012474 Binocular, 30° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S012474 Supplier ACCU-SCOPE™ Supplier No. EXC100
Add to Cart
Add to Cart

The ACCU-SCOPE™ EXC-100 microscope designed for years of use. Featuring ergonomic focusing controls, all metal focusing gears and a wide field of view, the series delivers an exceptional balance of value and performance in an educational microscope.

  • Optical System: DIN Optical System, f = 160 mm, anti-mold
  • Viewing Head: Binocular, inclined 30° and rotatable 360°
  • Single diopter adjustment
  • Interpupillary Distance Adjustment: 50 to 75 mm
  • Eyepieces: WF10x/18 mm field of view, a pointer is standard in one eyepiece, eyepieces are locked in to prevent tampering
  • Nosepiece: Rear facing, quadruple, ball bearing with positive click stops to ensure parcentration
  • Objectives: Achromat objectives; 4x, 10x, 40xR and 100xR oil
  • Stage: Double-layer mechanical stage, size 115 mm x 125 mm: Right hand control, Vernier scale
  • Condenser: N.A. 1.25 Abbe condenser with iris diaphragm and filter holder
  • Stand: Cast alloy aluminum, built in fixed focus stop allows for rapid focusing while protecting specimens: built-in carry handle and cord hanger
  • Illumination: Variable LED illumination, bulb life rated for 20,000 hours. Rechargeable
  • Focusing System: Coaxial coarse and fine focus with adjustable tension control, 13 mm focus travel, focus travel lock, all metal gears
  • Power: Power adapter delivers 5V1A to microscope from 100 to 240 V input
  • Accessories: Dust cover and instruction manual included
  • Certification: ISO 9001: 2018 and ISO 14001: 2018, UL listed, CE
  • Warranty: 5-year limited warranty for parts, labor, and electronic components, 1-year warranty on LED bulb

Specifications

Eyepiece WF 10X/18 mm, with pointer, lockable
Head Style Binocular, 30° Inclined
Lighting Type LED
Magnification Power 40X, 100X, 400X, 1000X
Model EXC-100
Objective Types DIN Achromatic
Product Type Binocular LED Microscope
Voltage 100/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.