Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ EXC-100 Microscope Series Binocular Microscope with Built-in WiFi Camera PROMO
SDP

Catalog No. S012472PM Shop All ACCU-SCOPE Products
Change view
Click to view available options
Head Style:
Binocular Digital, 30° Inclined, 360° Rotating
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
S012472PM Binocular Digital, 30° Inclined, 360° Rotating
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S012472PM Supplier ACCU-SCOPE™ Supplier No. EXC100WBPM

Digital binocular microscope with built-in WiFi camera, mechanical stage, and LED illumination for classroom and laboratory use.

  • Optical System: DIN Optical System, f = 160 mm, anti-mold.
  • Viewing Head: Binocular viewing head with built-in 2 MP WiFi camera Includes spring-loaded, rotatable tablet holder, grips tablets of multiple sizes, attaches to top of viewing head. Binocular, inclined 30° and rotatable 360°. Single diopter adjustment; Interpupillary distance adjustment 50 to 75 mm.
  • Single diopter adjustment.
  • Interpupillary Distance Adjustment: 50 to 75 mm.
  • Eyepieces: WF10x/18 mm field of view, a pointer is standard in one eyepiece, eyepieces are locked in to prevent tampering.
  • Nose piece: Rear facing, quadruple, ball bearing with positive click stops to ensure parcentration.
  • Objectives: Achromat objectives; 4x, 10x, 40xR and 100xR oil.
  • Stage: Double-layer mechanical stage, size 115 mm x 125 mm: Right hand control, Vernier scale.
  • Condenser: N.A. 1.25 Abbe condenser with iris diaphragm and filter holder.
  • Stand: Cast alloy aluminum, built in fixed focus stop allows for rapid focusing while protecting specimens: built-in carry handle and cord hanger.
  • Illumination: Variable LED illumination, 0.2 W, bulb life rated for 20,000 hours. Rechargeable.
  • Focusing System: Coaxial coarse and fine focus with adjustable tension control, 13 mm focus travel, focus travel lock, all metal gears.
  • Power: Power adapter delivers 5V1A to microscope from 100 to 240 V input.
  • Accessories: Dust cover and instruction manual included.
  • Certification: ISO 9001: 2018 and ISO 14001: 2018, UL listed, CE.
  • Warranty: 5-year limited warranty for parts, labor, and electronic components, 1-year warranty on LED bulb.

Specifications

Eyepiece WF 10X/18 mm, with pointer, lockable
Head Style Binocular Digital, 30° Inclined, 360° Rotating
Lighting Type LED
Magnification Power 40X, 100X, 400X, 1000X
Objective Types DIN Achromatic
Product Type Digital Microscope System Package
Voltage 100/240 VAC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.