Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ EXC-100 Microscope Series Brightfield and Darkfield Trinocular Microscope with Achromat Objectives
SDPSCI_ED

Catalog No. S012470 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Head Style:
Trinocular, 30° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
S012470 Trinocular, 30° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S012470 Supplier ACCU-SCOPE™ Supplier No. EXC103DF
Add to Cart
Add to Cart

The ACCU-SCOPE™ EXC-103-DF microscope supports brightfield and darkfield observation methods built on a rugged, die-cast aluminum frame. The EXC-100 features a trinocular viewing head. Darkfield configuration is an easy-to-use swing-in/swing-out condenser for your microscope.

  • Optical System: DIN Optical System
  • Viewing Head: Trinocular, inclined 30° and rotatable 360°. Single diopter adjustment with iterpupillary distance adjustable from 50 to 75 mm
  • Eyepieces: WF10x/18 mm field of view
  • Nosepiece: Rear facing, quadruple, ball bearing with positive click stops to ensure parcentration
  • Objectives: Achromat objectives; 4x, 10x, 40xR and 100xR oil
  • Stage: Double-layer mechanical stage; size 115 x 125 mm with right hand control and vernier scale
  • Condenser: N.A. 1.25 Abbe condenser with iris diaphragm and filter holder.
  • Stand: Cast alloy aluminum; built in fixed focus stop allows for rapid focusing while protecting specimens. Built-in carry handle and cord hanger
  • Illumination: Variable LED illumination, 0.2 W, bulb life rated for 20,000 hours. Rechargeable
  • Focusing System: Coaxial coarse and fine focus with adjustable tension control, 13 mm focus travel, focus travel lock, all metal gears
  • Power: Power adapter delivers 5V1A to microscope from 100 V to 240 V input
  • Accessories: Dust cover and instruction manual included
  • Certification: ISO 9001: 2018 and ISO 14001: 2018, UL listed, CE
  • Warranty: 5-year limited warranty for parts, labor, and electronic components, 1-year warranty on LED bulb

Specifications

Eyepiece WF 10X/18 mm, with pointer, lockable
Head Style Trinocular, 30° Inclined
Lighting Type LED
Magnification Power 40X, 100X, 400X, 1000X
Model EXC-100
Objective Types DIN Achromatic
Product Type Darkfield Microscope
Voltage 100/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.