Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ EXC-120 Binocular Microscope with Achromat Objectives
SDP

Catalog No. 01189207 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Head Style:
Monocular, 30° Inclined, 360° Rotating
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01-189-207 Monocular, 30° Inclined, 360° Rotating
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-189-207 Supplier ACCU-SCOPE™ Supplier No. EXC120
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The ACCU-SCOPE™ EXC-120 delivers exceptional value and performance for an entry level clinical microscope. The EXC-120 features WF10x/18.5 mm eyepiece with pointer, diopter adjustment, DIN 4x, 10x, SP40xR and 100xR oil objectives, rackless mechanical stage, coaxial coarse and fine focusing controls.

  • Optical System: DIN Optical System, f = 160 mm, anti-mold
  • Viewing Head: Trinocular, inclined 30° and rotatable 360°
  • Single diopter adjustment
  • Interpupillary distance adjustment: 48 to 75 mm
  • Eyepieces: WF10x/18.5 mm field of view, a pointer is standard in one eyepiece. Eyepieces are locked-in to prevent classroom tampering and accept 19 mm reticles
  • Nosepiece: Rear facing, quadruple, ball bearing with positive click stops to ensure parcentration
  • Objectives: Achromat objectives; 4x, 10x, Semi-Plan 40xR, and 100xR oil objectives
  • Stage: Rackless mechanical stage,size:150 x 139 mm, Travel area: 75 mm (X) x 32 mm (Y) movement with right hand control
  • Vernier scale reading to 0.1 mm
  • Condenser: N.A. 1.25 Abbe condenser on rack and pinion with iris diaphragm and swing-out filter holder
  • Stand: Cast alloy aluminum, built in fixed focus stop allows for rapid focusing while protecting specimens. Built-in carry handle and cord hanger
  • Illumination: Variable LED illumination, bulb life rated for 20,000 hours
  • UL approved
  • Focusing System: Coaxial coarse and fine focus controls with an adjustable tension control. All metal gears
  • Accessories: Dust cover, immersion oil and instruction manual included
  • Certification: ISO 9001: 2018 and ISO 14001: 2018, UL approved, CE anti-mold
  • Warranty: 5-year limited warranty for parts, labor and electronic components. 1-year warranty on LED bulb

Specifications

Eyepiece WF 10X/18.5 mm
Head Style Monocular, 30° Inclined, 360° Rotating
Lighting Type LED
Magnification Power 40X, 100X, 400X, 1000X
Model EXC-120
Objective Types DIN Achromatic
Product Type Binocular LED Microscope
Voltage 110/220 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.