Learn More
ACCU-SCOPE™ EXC-120 Series Monocular Microscope with Vertical Camera Port and Achromat Objectives

Shop All ACCU-SCOPE Products


Description
- Optical system: DIN optical system, f = 160 mm, anti-mold
- Viewing head: Monocular, inclined 30° and rotatable 360°. Vertical camera port with photo tube (c-mount adapter sold separately, CAT# 2005-5M).
- Eyepieces: WF10x/18.5 mm field of view. Eyepieces are locked-in to prevent classroom tampering and accept 19 mm reticles
- Nosepiece: Rear facing, quadruple, ball bearing with positive click stops to ensure parcentration
- Objectives: Achromat objectives
- Stage: Rackless mechanical stage
- Condenser: N.A. 1.25 Abbe condenser on rack and pinion with iris diaphragm and swing-out filter holder
- Stand: Cast alloy aluminum with built-in fixed focus stop allows for rapid focusing while protecting specimens. Built-in carry handle and cord hanger
- Illumination: Variable LED illumination with bulb life rated for 20,000 hours. UL approved
- Focusing System: Coaxial coarse and fine focus controls with an adjustable tension control. All metal gears
- Accessories: Dust cover, immersion oil and instruction manual included
- Certification: ISO 9001: 2018 and ISO 14001: 2018, UL approved, CE anti-mold
- Warranty: 5-year limited warranty for parts, labor and electronic components, 1-year warranty on LED bulb
Specifications
Specifications
| Eyepiece | WF 10X/18.5 mm |
| Head Style | Monocular, 30° Inclined, 360° Rotating |
| Lighting Type | LED |
| Magnification Power | 4X, 10X, Semi-Plan 40XR, 100XR |
| Model | EXC-121 |
| Objective Types | DIN Achromatic |
| Product Type | Monocular Microscope |
| Voltage | 110/240 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.