Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ EXC-120 Series Monocular Microscope with Vertical Camera Port and Achromat Objectives
SDPSCI_ED

Catalog No. p-200025539 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Magnification Power:
4X, 10X, Semi-Plan 40XR
4X, 10X, Semi-Plan 40XR, 100XR
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power
S012462 4X, 10X, Semi-Plan 40XR
S012463 4X, 10X, Semi-Plan 40XR, 100XR
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S012462 Supplier ACCU-SCOPE™ Supplier No. EXC121V3
Only null left
Add to Cart
Add to Cart

This microscope is equipped with a monocular viewing head, vertical camera port with photo tube. Delivers sharp, high contrast objectives on a rugged, die-cast aluminum frame.

  • Optical system: DIN optical system, f = 160 mm, anti-mold
  • Viewing head: Monocular, inclined 30° and rotatable 360°. Vertical camera port with photo tube (c-mount adapter sold separately, CAT# 2005-5M).
  • Eyepieces: WF10x/18.5 mm field of view. Eyepieces are locked-in to prevent classroom tampering and accept 19 mm reticles
  • Nosepiece: Rear facing, quadruple, ball bearing with positive click stops to ensure parcentration
  • Objectives: Achromat objectives
  • Stage: Rackless mechanical stage
  • Condenser: N.A. 1.25 Abbe condenser on rack and pinion with iris diaphragm and swing-out filter holder
  • Stand: Cast alloy aluminum with built-in fixed focus stop allows for rapid focusing while protecting specimens. Built-in carry handle and cord hanger
  • Illumination: Variable LED illumination with bulb life rated for 20,000 hours. UL approved
  • Focusing System: Coaxial coarse and fine focus controls with an adjustable tension control. All metal gears
  • Accessories: Dust cover, immersion oil and instruction manual included
  • Certification: ISO 9001: 2018 and ISO 14001: 2018, UL approved, CE anti-mold
  • Warranty: 5-year limited warranty for parts, labor and electronic components, 1-year warranty on LED bulb

Specifications

Eyepiece WF 10X/18.5 mm
Head Style Monocular, 30° Inclined, 360° Rotating
Lighting Type LED
Magnification Power 4X, 10X, Semi-Plan 40XR
Model EXC-121
Objective Types DIN Achromatic
Product Type Monocular Microscope
Voltage 110/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.