Learn More
ACCU-SCOPE™ EXC-120 Trinocular Microscope with Excelis™ EC50 Camera System
Shop All ACCU-SCOPE Products

Description
- Optical System: DIN Optical System, f = 160 mm, anti-mold
- Viewing Head: Trinocular, inclined 30° and rotatable 360°
- Single diopter adjustment
- Interpupillary Distance Adjustment: 48 to 75 mm
- Camera: Includes Excelis™ EC50 (AU-EC50) 5 MP, USB2.0 camera system and 0.5x c-mount adapter (monitor not included), CaptaVision+ advanced image acquisition, processing, and measurement software (downloadable)
- Eyepieces: WF10x/18.5 mm field of view; a pointer is standard in one eyepiece, eyepieces are locked-in to prevent classroom tampering and accept 19 mm reticles
- Nosepiece: Rear facing, quadruple, ball bearing with positive click stops to ensure parcentration
- Objectives: Achromat objectives: 4x, 10x, Semi-Plan 40xR and 100xR oil
- Stage: Rackless mechanical stage, size: 150 x 139 mm. Travel area: 75 mm (X) x 32 mm (Y) movement with right hand control
- Vernier scale reading to 0.1 mm
- Condenser: N.A. 1.25 Abbe condenser on rack and pinion with iris diaphragm and swing-out filter holder
- Stand: Cast alloy aluminum; built in fixed focus stop allows for rapid focusing while protecting specimens. Built-in carry handle and cord hanger
- Illumination: Variable LED illumination: bulb life rated for 20,000 hours, UL approved
- Focusing System: Coaxial coarse and fine focus controls with an adjustable tension control; all metal gears
- Accessories: Dust cover, immersion oil and instruction manual included
- Certification: ISO 9001: 2018 and ISO 14001: 2018, UL approved, CE anti-mold
- Warranty: 5-year limited warranty for parts, labor, and electronic components, 1-year warranty on LED bulb
Specifications
Specifications
| Eyepiece | WF 10X/18.5 mm |
| Head Style | Trinocular, 30° Inclined, 360° Rotating |
| Lighting Type | LED |
| Magnification Power | 40X, 100X, 400X, 1000X |
| Model | EXC-120 |
| Objective Types | DIN Achromatic |
| Product Type | Microscope with Digital Camera |
| Voltage | 110/240 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.