Learn More
ACCU-SCOPE EXC-360 Microscope Series Trinocular with 3 Plan Achromat Objectives
Shop All ACCU-SCOPE Products

Description
- Trinocular viewing head, inclined 30°, rotatable 360°, fixed light path split 50:50
- PL10x/22mm focusable eyepieces with eye cushions, accepts 24 mm reticle
- Plan Achromat 4X, 10X, 40XR, objectives
- Double layer, rackless mechanical stage with ceramic insert, low position right hand controls
- N.A. 1.25 Abbe Condenser with iris diaphragm, slot for phase contrast or darkfield sliders
- Coaxial coarse and fine focus controls
- 3 W Variable LED with field iris
- 5 V USB charging port for personal mobile device
- Dust cover, power cord, immersion oil and instruction manual
Specifications
Specifications
| Eyepiece | PL-WF 10X/22 mm |
| Head Style | Trinocular, 30° Inclined, 360° Rotating |
| Lighting Type | LED |
| Magnification Power | 4X, 10X, 40XR |
| Model | EXC-360 |
| Objective Types | Plan Achromatic |
| Product Type | Trinocular LED Microscope |
| Voltage | 110/240 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.