Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- High performance 4K delivers full UHD images with exceptional color and resolution
- CaptaVision+ imaging software adds advanced acquisition image processing measurement report generation plus more
- The AU8004KS version includes a 13.3 in. 4K monitor that can be mounted directly to the camera allowing easy use of the cameras built-in software with heads-up viewing and space-saving design
- Intuitive and customizable user interface
- Simple calibration and measurements
- Advanced control of exposure gain color balance etc
- Powerful image processing tools
- Intelligent flat field correction
- Record video with voice
- JPG TIFF PNG DICOM image types
- Flexible report generation and data export
- Voice recording with video
Specifications
Specifications
| Type | Camera |
| Autoclavable | Not Autoclavable |
| Color | Black |
| Sterility | Non-sterile |
| Voltage | 12 V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
