Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ Excelitas Mini LED Fluorescence Illuminator
GREENER_CHOICESDP

Catalog No. 01000941 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Camera Type:
Nikon
Olympus
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Camera Type
01-000-941 Nikon
01-000-942 Olympus
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-000-941 Supplier ACCU-SCOPE™ Supplier No. 01000479R30X
Add to Cart
Add to Cart
Request a Quote

The X-Cite mini™ is the new go-to white-light LED light source for fluorescence imaging applications.

  • Includes: X-Cite mini+ Head, miniCube, speedDIAL
  • Wavelength Range Model: XTMS: 360-700 nm, Model: XTML: 380-700 nm
  • External Power Supply Universal input 100-240 VAC, 50/60 Hz
  • Current 2.4-1.2 A
  • LED ON/OFF Response Times 100μs TTL / 1ms USB
  • Control Options ON/OFF TTL compatible, speedDIAL, RS-232 commands (SDK available), USB
  • I/O Connections BNC input, USB (B-type), 3.5 mm stereo plug
  • Dimensions – HEAD 100 mm x 135 mm x 110 mm (W x H x D)
  • Dimensions – CONTROLLER 180 mm x 110 mm x 230 mm (W x H x D)
  • Dimensions – speedDIAL 80 mm x 59 mm x 112 mm (W x H x D)
  • Weight 3.4 kg (7.5 lb)
  • Certifications RoHS, CE
  • Warranty LEDs – 20,000 hours, All other X-Cite mini+ components – 1 year, parts and labor

Specifications

Type Illuminator
Autoclavable Not Autoclavable
Camera Type Nikon
For Use With (Equipment) Microscope
Voltage 100/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.