Learn More
StatLab ExCell Plus Tissue Fixative

Description
- The only tissue fixative that actually smells pleasant
- ExCell Plus contains No Heavy Metals
- This amazing tissue fixative firms tissue and penetrates most tissue specimens as fast as 10% Formalin
- ExCell Plus enhances microtome sectioning, H and E stains, Special Stains, Immuno-Stains, Flowcytometry, DNA Analysis, and Fluorescence In Situ Hybridization (FISH)
- ExCell Plus is virucidal, biocidal and fungicidal
Specifications
Specifications
| For Use With (Equipment) | All Tissue Processors |
| Grade | Histological |
| Product Type | Fixative |
| Quantity | 20 mL |
| Solution Type | Fixative |
| Form | Solution |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.