Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Unger Mopping Kit, Aluminum Head, 6 pc, 1 ea

Catalog No. 502866908
Encompass

This mopping kit is designed for floor cleaning applications. It features an aluminum head, handle, and frame, and utilizes a Snap-On connection type for easy assembly.

  • Head material: Aluminum
  • Head length: 18 in
  • Head width: 4 in
  • Connection type: Snap-on
  • Includes mop pad holder, 1 L bottle, offset actuator pole, two 20 in cleaning pads, 0.5 L bottle
  • Six piece kit

Catalog No. 50-286-6908 Supplier MSC Supplier No. 32295370
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This mopping kit is designed for floor cleaning applications. It features an aluminum head, handle, and frame, and utilizes a Snap-On connection type for easy assembly.

  • Head material: Aluminum
  • Head length: 18 in
  • Head width: 4 in
  • Connection type: Snap-on
  • Includes mop pad holder, 1 L bottle, offset actuator pole, two 20 in cleaning pads, 0.5 L bottle
  • Six piece kit

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.