Learn More
Description
- Precision Balance (3-Place Balance)
- 7 in. color touchscreen display
- The SmartPan Pro weighing pan is extremely reliable and stable, eliminating air currents and environmental influences to ensure fast settling times and highly accurate weighing results. See how it ranks among our Standard balances: XPR (FACT Internal) XSR (FACT Internal).
- Advanced user management allows you to control user access, making traceability and data integrity a top priority.
Specifications
Specifications
| Connection Type | USB-B (to device) RS232 (integrated / optional) USB-A (to device) Bluetooth (optional) |
| Capacity | 12.1 kg |
| Display Type | Color Touchscreen |
| Readability | 0.01 g |
| Material | Die-cast aluminum, plastic, chrome steel |
| Model | Balance XPR12002S/A |
| Stabilization Time | 1.5 sec. |
| Electrical Requirements | Input: 100 - 240 V AC ± 10%, 50 - 60 Hz, 1.8 A |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.