Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Excellence Precision Balance

Catalog No. 01670212 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Capacity:
1.21 kg
2.1 kg
3.1 kg
12.1 kg
Readability:
0.5 mg
0.001 g
1 mg
5 mg
0.01 g
0.1 g
0.1 kg
Model:
Balance XPR12001S
Balance XPR12001S/A
Balance XPR12002S
Balance XPR12002S/A
Balance XPR12003SD5
Balance XPR1203SN
Balance XPR1203SN/A
Balance XPR2003S
Balance XPR2003S/A
Balance XPR3004SD5
Stabilization Time:
1 sec.
1.5 sec.
2 sec.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Model Stabilization Time
01-670-212 12.1 kg 0.1 g Balance XPR12001S/A 1 sec.
01-670-203 1.21 kg 1 mg Balance XPR1203SN 1.5 sec.
01-670-204 1.21 kg 1 mg Balance XPR1203SN/A 1.5 sec.
01-670-205 1.21 kg 1 mg Balance XPR2003S 1.5 sec.
01-670-206 2.1 kg 0.001 g Balance XPR2003S/A 1.5 sec.
01-670-207 3.1 kg 0.5 mg Balance XPR3004SD5 2 sec.
01-670-208 12.1 kg 0.01 g Balance XPR12002S 1.5 sec.
01-670-209 12.1 kg 0.01 g Balance XPR12002S/A 1.5 sec.
01-670-210 12.1 kg 5 mg Balance XPR12003SD5 2 sec.
01-670-211 12.1 kg 0.1 kg Balance XPR12001S 1 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 01-670-212 Supplier Mettler Toledo™ Supplier No. 30710408
Earn Up to 5X the Fisher Scientific Buck$ with Purchase
View all promotions
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Precision Balances are highly intuitive and reliable with key features to simplify weighing tasks and increase efficiency.

  • Precision Balance (3-Place Balance)
  • 7 in. color touchscreen display
  • The SmartPan Pro weighing pan is extremely reliable and stable, eliminating air currents and environmental influences to ensure fast settling times and highly accurate weighing results. See how it ranks among our Standard balances: XPR (FACT Internal) XSR (FACT Internal).
  • Advanced user management allows you to control user access, making traceability and data integrity a top priority.
TRUSTED_SUSTAINABILITY

Specifications

Connection Type USB-B (to device) RS232 (integrated / optional) USB-A (to device) Bluetooth (optional)
Capacity 12.1 kg
Display Type Color Touchscreen
Readability 0.1 g
Material Die-cast aluminum, plastic, chrome steel
Model Balance XPR12001S/A
Stabilization Time 1 sec.
Electrical Requirements Input: 100 - 240 V AC ± 10%, 50 - 60 Hz, 1.8 A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.